Zoro Homepage

Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 1184F, Purple

  • Mfr # 7100364465

  • Zoro # G815506817


product price: $6.45
/ea

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
1184F
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100364465
Zoro #
G815506817
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 1/2 in
Overall Width
3/4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
1184F
Color
Purple
Bond Type
YF
Backing Weight
YF
Backing Material
Polyester
Coating Coverage
Closed
Flexibility Type
Single
Resistance Properties
Heat, Water

Description

Abrasive Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.