Zoro Homepage

Sanding Disc Roll, Coated, 5" dia, 120 Grit

  • Mfr # 7100045904

  • Zoro # G4781073


product price: $74.99
/ea
Sold in multiples of 4 for $299.96

Key Features

Overall Width
5 in
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Coated
Grade
Medium
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100045904
Zoro #
G4781073
UPC #
00051125868358
Country of Origin
United States

Dimensions

Overall Width
5 in
Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
Disc Roll
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Coated
Grade
Medium
Grit
120
Backing Material
Paper
Backing Weight
C
Series
732U
Color
Purple
Discs per Roll
100
Abrasive Grit
120 / P120
Vacuum Hole Design
Non-Vacuum
Disc Backing Material
Paper
Abrasive Grade
Medium
Rolls/Case
4
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.