Sanding Disc Roll, Coated, 5" dia, 150 Grit
Mfr # 7100074889
Zoro # G4800883
product price: $96.69
/eaSold in multiples of 4 for $386.76
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Coated
Grade
Medium
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100074889
Zoro #
G4800883
UPC #
00051125870641
Country of Origin
United States
Dimensions
Overall Width
5 in
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Disc Roll
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Coated
Grade
Medium
Grit
150
Backing Material
Paper
Backing Weight
C
Series
732U
Color
Purple
Abrasive Grit
150 / P150
Rolls/Case
4
Abrasive Grade
Fine
Vacuum Hole Design
5 Hole
Discs per Roll
100
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Number of Vacuum Holes
5
Coating Coverage
Open
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 150, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes 5, Color Purple, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.