Zoro Homepage

Sanding Disc Roll, Coated, 5" dia, 180 Grit

  • Mfr # 7100075203

  • Zoro # G4794890


product price: $110.99
/ea
Sold in multiples of 4 for $443.96
Free Shipping & Returns

Key Features

Overall Width
5 in
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Grade
Fine
Backing Material
Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100075203
Zoro #
G4794890
UPC #
00051125870467
Country of Origin
United States

Dimensions

Overall Width
5 in
Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
Disc Roll
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Grade
Fine
Grit
180
Backing Material
Film
Backing Weight
3 mil
Series
775L
Color
Purple
Vacuum Hole Design
5 Hole
Discs per Roll
100
Disc Backing Material
Film
Abrasive Grit
180 / P180
Abrasive Grade
Fine
Rolls/Case
4
Product Type
PSA Disc Roll
Resistance Properties
Tear
Coating Coverage
Open
Number of Vacuum Holes
5

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 180, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 5, Color Purple, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.