Sanding Disc Roll, Coated, 5" dia, 220 Grit
Mfr # 7100075217
Zoro # G4852552
product price: $118.99
/eaSold in multiples of 4 for $475.96
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Grade
Fine
Backing Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100075217
Zoro #
G4852552
UPC #
00051125870993
Country of Origin
United States
Dimensions
Overall Width
5 in
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Disc Roll
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Grade
Fine
Grit
220
Backing Material
Film
Backing Weight
3 mil
Series
775L
Color
Purple
Discs per Roll
100
Abrasive Grit
220 / P220
Disc Backing Material
Film
Vacuum Hole Design
5 Hole
Rolls/Case
4
Abrasive Grade
Fine
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
5
Resistance Properties
Tear
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 220, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 5, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.