Zoro Homepage

Sanding Disc Roll, Coated, 5" dia, 220 Grit

  • Mfr # 7100075218

  • Zoro # G4816520


product price: $120.99
/ea
Sold in multiples of 4 for $483.96
Free Shipping & Returns

Key Features

Overall Width
6 in
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Coated
Grade
Fine
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100075218
Zoro #
G4816520
UPC #
00051125871006
Country of Origin
United States

Dimensions

Overall Width
6 in
Disc Diameter
5 in
Overall Diameter
6 in

Details

Item
Disc Roll
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Coated
Grade
Fine
Grit
220
Backing Material
Paper
Backing Weight
C
Series
732U
Color
Purple
Abrasive Grade
Fine
Abrasive Grit
220 / P220
Vacuum Hole Design
6 Hole
Disc Backing Material
Film
Discs per Roll
100
Rolls/Case
4
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
6

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes 6, Color Purple, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.