Zoro Homepage

Sanding Disc Roll, Coated, 6" dia, 150 Grit

  • Mfr # 7100067090

  • Zoro # G4759960


product price: $137.99
/ea
Sold in multiples of 4 for $551.96
Free Shipping & Returns

Key Features

Overall Width
6 in
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Grade
Medium
Backing Material
Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100067090
Zoro #
G4759960
UPC #
00051125870511
Country of Origin
United States

Dimensions

Overall Width
6 in
Disc Diameter
6 in
Overall Diameter
6 in

Details

Item
Disc Roll
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Grade
Medium
Grit
150
Backing Material
Film
Backing Weight
3 mil
Series
775L
Color
Purple
Abrasive Grade
Fine
Discs per Roll
100
Disc Backing Material
Film
Abrasive Grit
150 / P150
Rolls/Case
4
Vacuum Hole Design
6 Hole
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
6
Resistance Properties
Tear

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 150, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 6, Color Purple, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.