Sanding Disc Roll, Coated, 6" dia, 180 Grit
Mfr # 7100067091
Zoro # G4793533
product price: $116.99
/eaSold in multiples of 4 for $467.96
Free Shipping & Returns
Key Features
Overall Width
6 in
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Coated
Grade
Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100067091
Zoro #
G4793533
UPC #
00051125870696
Country of Origin
United States
Dimensions
Overall Width
6 in
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
Disc Roll
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Coated
Grade
Fine
Grit
180
Backing Material
Paper
Backing Weight
C
Series
732U
Color
Purple
Abrasive Grit
180 / P180
Disc Backing Material
Paper
Rolls/Case
4
Discs per Roll
100
Abrasive Grade
Fine
Vacuum Hole Design
6 Hole
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
6
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 180, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 732U, Number of Vacuum Holes 6, Color Purple, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.