
Sanding Discs, Ceramic, 1000 Grit, Coated Type, 732U
Mfr # 7100334769
Zoro # G616464811
product price: $61.99
/pk 50, $1.24/eaSold in multiples of 5 for $309.95
Key Features
Overall Diameter
5 in
Grit
1000
Abrasive Material
Ceramic
Backing Material
Paper
Backing Weight
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100334769
Zoro #
G616464811
UPC #
00068060669995
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Details
Grit
1000
Abrasive Material
Ceramic
Backing Material
Paper
Item
Sanding Discs
Backing Weight
C
Grade
Extra Fine
Color
Purple
Resistance Properties
Dust
Series
732U
Coating Coverage
Open
Abrasive Type
Coated
Number of Vacuum Holes
148
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 1000, Overall Diameter 5 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 148, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.