
Sanding Discs, Ceramic, 1000 Grit, Coated Type, 732U
Mfr # 7100335100
Zoro # G516465611
product price: $33.95
/pk 50, $0.68/eaSold in multiples of 5 for $169.75
Key Features
Series
732U
Grit
1000
Backing Weight
C
Number of Vacuum Holes
88
Grade
Extra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100335100
Zoro #
G516465611
UPC #
00068060669902
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Series
732U
Grit
1000
Backing Weight
C
Number of Vacuum Holes
88
Grade
Extra Fine
Backing Material
Paper
Item
Sanding Discs
Color
Purple
Resistance Properties
Dust
Abrasive Material
Ceramic
Abrasive Type
Coated
Coating Coverage
Open
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 1000, Overall Diameter 3 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 88, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.