Zoro Homepage

Sanding Discs, Ceramic, 1000 Grit, Coated Type, 732U

  • Mfr # 7100335448

  • Zoro # G016465425


product price: $25.35
/pk 50, $0.51/ea
Sold in multiples of 5 for $126.75

Key Features

Color
Purple
Coating Coverage
Open
Backing Weight
C
Abrasive Material
Ceramic
Series
732U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335448
Zoro #
G016465425
UPC #
00068060670205
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Color
Purple
Coating Coverage
Open
Backing Weight
C
Abrasive Material
Ceramic
Series
732U
Grade
Extra Fine
Number of Vacuum Holes
Non-Vacuum
Grit
1000
Item
Sanding Discs
Abrasive Type
Coated
Backing Material
Paper
Resistance Properties
Dust

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 1000, Overall Diameter 3 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.