Zoro Homepage

Sanding Discs, Ceramic, 240 Grit, Coated Type, 732U

  • Mfr # 7100334765

  • Zoro # G916465440


product price: $76.95
/pk 50, $1.54/ea
Sold in multiples of 5 for $384.75
Free Shipping & Returns

Key Features

Color
Purple
Abrasive Type
Coated
Coating Coverage
Open
Resistance Properties
Dust
Backing Weight
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100334765
Zoro #
G916465440
UPC #
00068060670007
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Color
Purple
Abrasive Type
Coated
Coating Coverage
Open
Resistance Properties
Dust
Backing Weight
C
Grade
Fine
Backing Material
Paper
Item
Sanding Discs
Number of Vacuum Holes
280
Series
732U
Grit
240
Abrasive Material
Ceramic

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 240, Overall Diameter 6 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 280, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.