Zoro Homepage

Sanding Discs, Ceramic, 240 Grit, Coated Type, 732U

  • Mfr # 7100335101

  • Zoro # G316465521


product price: $61.99
/pk 50, $1.24/ea
Sold in multiples of 5 for $309.95

Key Features

Abrasive Type
Coated
Number of Vacuum Holes
148
Overall Diameter
5 in
Series
732U
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335101
Zoro #
G316465521
UPC #
00068060669926
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Sanding Discs
Abrasive Type
Coated
Number of Vacuum Holes
148
Series
732U
Abrasive Material
Ceramic
Coating Coverage
Open
Backing Weight
C
Grade
Fine
Grit
240
Resistance Properties
Dust
Backing Material
Paper
Color
Purple

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 240, Overall Diameter 5 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 148, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.