
Sanding Discs, Ceramic, 240 Grit, Coated Type, 732U
Mfr # 7100335386
Zoro # G016464824
product price: $57.75
/pk 50, $1.16/eaSold in multiples of 5 for $288.75
Key Features
Resistance Properties
Dust
Series
732U
Grade
Fine
Abrasive Type
Coated
Number of Vacuum Holes
Non-Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100335386
Zoro #
G016464824
UPC #
00068060670298
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Resistance Properties
Dust
Series
732U
Grade
Fine
Abrasive Type
Coated
Number of Vacuum Holes
Non-Vacuum
Color
Purple
Abrasive Material
Ceramic
Coating Coverage
Open
Backing Weight
C
Backing Material
Paper
Item
Sanding Discs
Grit
240
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 240, Overall Diameter 6 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.