Zoro Homepage

Sanding Discs, Ceramic, 320 Grit, Coated Type, 732U

  • Mfr # 7100335094

  • Zoro # G316465514


product price: $33.95
/pk 50, $0.68/ea
Sold in multiples of 5 for $169.75

Key Features

Backing Material
Paper
Color
Purple
Grit
320
Series
732U
Coating Coverage
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335094
Zoro #
G316465514
UPC #
00068060669858
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Backing Material
Paper
Color
Purple
Grit
320
Series
732U
Coating Coverage
Open
Resistance Properties
Dust
Item
Sanding Discs
Grade
Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Weight
C
Number of Vacuum Holes
88

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 320, Overall Diameter 3 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 88, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.