Zoro Homepage

Sanding Discs, Ceramic, 320 Grit, Coated Type, 732U

  • Mfr # 7100335436

  • Zoro # G216465478


product price: $76.95
/pk 50, $1.54/ea
Sold in multiples of 5 for $384.75
Free Shipping & Returns

Key Features

Series
732U
Overall Diameter
6 in
Color
Purple
Grade
Fine
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335436
Zoro #
G216465478
UPC #
00068060670021
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Series
732U
Item
Sanding Discs
Color
Purple
Grade
Fine
Abrasive Type
Coated
Backing Material
Paper
Abrasive Material
Ceramic
Grit
320
Coating Coverage
Open
Backing Weight
C
Resistance Properties
Dust
Number of Vacuum Holes
280

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 320, Overall Diameter 6 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 280, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.