
Sanding Discs, Ceramic, 320 Grit, Coated Type, 732U
Mfr # 7100335531
Zoro # G916464764
product price: $57.75
/pk 50, $1.16/eaSold in multiples of 5 for $288.75
Key Features
Coating Coverage
Open
Color
Purple
Backing Material
Paper
Overall Diameter
6 in
Resistance Properties
Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100335531
Zoro #
G916464764
UPC #
00068060670311
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Item
Sanding Discs
Coating Coverage
Open
Color
Purple
Backing Material
Paper
Resistance Properties
Dust
Grade
Fine
Grit
320
Abrasive Type
Coated
Number of Vacuum Holes
Non-Vacuum
Backing Weight
C
Series
732U
Abrasive Material
Ceramic
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 320, Overall Diameter 6 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.