Zoro Homepage

Sanding Discs, Ceramic, 400 Grit, Coated Type, 732U

  • Mfr # 7100335095

  • Zoro # G216464884


product price: $33.95
/pk 50, $0.68/ea
Sold in multiples of 5 for $169.75

Key Features

Grit
400
Number of Vacuum Holes
88
Resistance Properties
Dust
Overall Diameter
3 in
Coating Coverage
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335095
Zoro #
G216464884
UPC #
00068060669865
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Grit
400
Number of Vacuum Holes
88
Item
Sanding Discs
Resistance Properties
Dust
Coating Coverage
Open
Series
732U
Backing Weight
C
Grade
Fine
Abrasive Material
Ceramic
Backing Material
Paper
Abrasive Type
Coated
Color
Purple

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 400, Overall Diameter 3 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 88, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.