Zoro Homepage

Sanding Discs, Ceramic, 400 Grit, Coated Type, 732U

  • Mfr # 7100335388

  • Zoro # G716464803


product price: $57.75
/pk 50, $1.16/ea
Sold in multiples of 5 for $288.75

Key Features

Overall Diameter
6 in
Series
732U
Backing Weight
C
Color
Purple
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335388
Zoro #
G716464803
UPC #
00068060670328
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Series
732U
Backing Weight
C
Color
Purple
Backing Material
Paper
Abrasive Material
Ceramic
Grit
400
Grade
Fine
Abrasive Type
Coated
Item
Sanding Discs
Resistance Properties
Dust
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 400, Overall Diameter 6 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.