
Sanding Discs, Ceramic, 400 Grit, Coated Type, 732U
Mfr # 7100335450
Zoro # G616464835
product price: $40.99
/pk 50, $0.82/eaSold in multiples of 5 for $204.95
Key Features
Grade
Fine
Series
732U
Abrasive Type
Coated
Grit
400
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100335450
Zoro #
G616464835
UPC #
00068060670243
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Details
Grade
Fine
Series
732U
Abrasive Type
Coated
Grit
400
Color
Purple
Item
Sanding Discs
Backing Weight
C
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Dust
Backing Material
Paper
Abrasive Material
Ceramic
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 400, Overall Diameter 5 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.