Zoro Homepage

Sanding Discs, Ceramic, 400 Grit, Coated Type, 732U

  • Mfr # 7100335453

  • Zoro # G616464842


product price: $25.35
/pk 50, $0.51/ea
Sold in multiples of 5 for $126.75

Key Features

Abrasive Type
Coated
Grade
Fine
Backing Material
Paper
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335453
Zoro #
G616464842
UPC #
00068060670168
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Abrasive Type
Coated
Grade
Fine
Item
Sanding Discs
Backing Material
Paper
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Backing Weight
C
Color
Purple
Resistance Properties
Dust
Grit
400
Abrasive Material
Ceramic
Series
732U

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit 400, Overall Diameter 3 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.