Zoro Homepage

Sanding Discs, Ceramic, 500 Grit, Coated Type, 732U

  • Mfr # 7100335096

  • Zoro # G116465424


product price: $61.99
/pk 50, $1.24/ea
Sold in multiples of 5 for $309.95

Key Features

Grit
500
Backing Material
Paper
Resistance Properties
Dust
Coating Coverage
Open
Series
732U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335096
Zoro #
G116465424
UPC #
00068060669964
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Grit
500
Backing Material
Paper
Resistance Properties
Dust
Coating Coverage
Open
Item
Sanding Discs
Series
732U
Abrasive Material
Ceramic
Abrasive Type
Coated
Color
Purple
Grade
Extra Fine
Backing Weight
C
Number of Vacuum Holes
148

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 500, Overall Diameter 5 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 148, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.