Zoro Homepage

Sanding Discs, Ceramic, 500 Grit, Coated Type, 732U

  • Mfr # 7100335451

  • Zoro # G516465536


product price: $40.99
/pk 50, $0.82/ea
Sold in multiples of 5 for $204.95

Key Features

Color
Purple
Resistance Properties
Dust
Abrasive Material
Ceramic
Coating Coverage
Open
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335451
Zoro #
G516465536
UPC #
00068060670250
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Color
Purple
Resistance Properties
Dust
Abrasive Material
Ceramic
Coating Coverage
Open
Backing Material
Paper
Backing Weight
C
Abrasive Type
Coated
Item
Sanding Discs
Series
732U
Grade
Extra Fine
Number of Vacuum Holes
Non-Vacuum
Grit
500

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 500, Overall Diameter 5 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.