Zoro Homepage

Sanding Discs, Ceramic, 500 Grit, Coated Type, 732U

  • Mfr # 7100335455

  • Zoro # G616464804


product price: $25.35
/pk 50, $0.51/ea
Sold in multiples of 5 for $126.75

Key Features

Backing Material
Paper
Number of Vacuum Holes
Non-Vacuum
Abrasive Type
Coated
Abrasive Material
Ceramic
Resistance Properties
Dust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335455
Zoro #
G616464804
UPC #
00068060670175
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Backing Material
Paper
Number of Vacuum Holes
Non-Vacuum
Abrasive Type
Coated
Abrasive Material
Ceramic
Resistance Properties
Dust
Backing Weight
C
Item
Sanding Discs
Grade
Extra Fine
Series
732U
Color
Purple
Grit
500
Coating Coverage
Open

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 500, Overall Diameter 3 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.