Zoro Homepage

Sanding Discs, Ceramic, 600 Grit, Coated Type, 732U

  • Mfr # 7100334770

  • Zoro # G616465429


product price: $61.99
/pk 50, $1.24/ea
Sold in multiples of 5 for $309.95

Key Features

Backing Weight
C
Grit
600
Resistance Properties
Dust
Abrasive Type
Coated
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100334770
Zoro #
G616465429
UPC #
00068060669971
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Backing Weight
C
Grit
600
Resistance Properties
Dust
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Extra Fine
Series
732U
Backing Material
Paper
Item
Sanding Discs
Color
Purple
Coating Coverage
Open
Number of Vacuum Holes
148

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 600, Overall Diameter 5 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 148, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.