Zoro Homepage

Sanding Discs, Ceramic, 600 Grit, Coated Type, 732U

  • Mfr # 7100335438

  • Zoro # G316465460


product price: $25.35
/pk 50, $0.51/ea
Sold in multiples of 5 for $126.75

Key Features

Backing Weight
C
Resistance Properties
Dust
Number of Vacuum Holes
Non-Vacuum
Overall Diameter
3 in
Series
732U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335438
Zoro #
G316465460
UPC #
00068060670182
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Backing Weight
C
Resistance Properties
Dust
Number of Vacuum Holes
Non-Vacuum
Item
Sanding Discs
Series
732U
Grade
Extra Fine
Abrasive Type
Coated
Backing Material
Paper
Coating Coverage
Open
Grit
600
Abrasive Material
Ceramic
Color
Purple

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 600, Overall Diameter 3 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.