Zoro Homepage

Sanding Discs, Ceramic, 600 Grit, Coated Type, 732U

  • Mfr # 7100335485

  • Zoro # G516464812


product price: $57.75
/pk 50, $1.16/ea
Sold in multiples of 5 for $288.75

Key Features

Coating Coverage
Open
Abrasive Material
Ceramic
Number of Vacuum Holes
Non-Vacuum
Abrasive Type
Coated
Series
732U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335485
Zoro #
G516464812
UPC #
00068060670342
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Coating Coverage
Open
Item
Sanding Discs
Abrasive Material
Ceramic
Number of Vacuum Holes
Non-Vacuum
Abrasive Type
Coated
Series
732U
Backing Weight
C
Resistance Properties
Dust
Grit
600
Backing Material
Paper
Color
Purple
Grade
Extra Fine

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 600, Overall Diameter 6 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.