
Sanding Discs, Ceramic, 800 Grit, Coated Type, 732U
Mfr # 7100335099
Zoro # G016465548
product price: $33.95
/pk 50, $0.68/eaSold in multiples of 5 for $169.75
Key Features
Backing Weight
C
Resistance Properties
Dust
Abrasive Type
Coated
Coating Coverage
Open
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100335099
Zoro #
G016465548
UPC #
00068060669896
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Backing Weight
C
Resistance Properties
Dust
Abrasive Type
Coated
Coating Coverage
Open
Color
Purple
Series
732U
Abrasive Material
Ceramic
Item
Sanding Discs
Backing Material
Paper
Grit
800
Grade
Extra Fine
Number of Vacuum Holes
88
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 800, Overall Diameter 3 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 88, Color Purple, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.