Zoro Homepage

Sanding Discs, Ceramic, 800 Grit, Coated Type, 732U

  • Mfr # 7100335435

  • Zoro # G416464851


product price: $76.95
/pk 50, $1.54/ea
Sold in multiples of 5 for $384.75
Free Shipping & Returns

Key Features

Coating Coverage
Open
Series
732U
Grit
800
Backing Material
Paper
Resistance Properties
Dust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335435
Zoro #
G416464851
UPC #
00068060670069
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Coating Coverage
Open
Series
732U
Grit
800
Backing Material
Paper
Resistance Properties
Dust
Grade
Extra Fine
Abrasive Material
Ceramic
Item
Sanding Discs
Color
Purple
Number of Vacuum Holes
288
Backing Weight
C
Abrasive Type
Coated

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 800, Overall Diameter 6 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 288, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.