Zoro Homepage

Sanding Discs, Ceramic, 800 Grit, Coated Type, 732U

  • Mfr # 7100335439

  • Zoro # G516464799


product price: $25.35
/pk 50, $0.51/ea
Sold in multiples of 5 for $126.75

Key Features

Number of Vacuum Holes
Non-Vacuum
Series
732U
Backing Material
Paper
Coating Coverage
Open
Grade
Extra Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335439
Zoro #
G516464799
UPC #
00068060670199
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Number of Vacuum Holes
Non-Vacuum
Series
732U
Backing Material
Paper
Coating Coverage
Open
Grade
Extra Fine
Color
Purple
Resistance Properties
Dust
Item
Sanding Discs
Abrasive Type
Coated
Backing Weight
C
Abrasive Material
Ceramic
Grit
800

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 800, Overall Diameter 3 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.