Zoro Homepage

Sanding Discs, Ceramic, 800 Grit, Coated Type, 732U

  • Mfr # 7100335458

  • Zoro # G116465578


product price: $40.99
/pk 50, $0.82/ea
Sold in multiples of 5 for $204.95

Key Features

Number of Vacuum Holes
Non-Vacuum
Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Material
Paper
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335458
Zoro #
G116465578
UPC #
00068060670274
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Number of Vacuum Holes
Non-Vacuum
Abrasive Material
Ceramic
Abrasive Type
Coated
Backing Material
Paper
Color
Purple
Grade
Extra Fine
Series
732U
Grit
800
Backing Weight
C
Item
Sanding Discs
Coating Coverage
Open
Resistance Properties
Dust

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 800, Overall Diameter 5 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.