Zoro Homepage

Stikit Paper Disc Roll, 732U, 6"xNH, 100/rl

  • Mfr # 732U

  • Zoro # G511903590


product price: $103.99
/ea
Sold in multiples of 4 for $415.96
Free Shipping & Returns

Key Features

Disc Dia.
5 in
Grit
150+
Abrasive Material
Ceramic
Backing Material
Paper
Abrasive Type
Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732U
Zoro #
G511903590
UPC #
00051125868365
Country of Origin
United States

Dimensions

Disc Dia.
5 in

Details

Grit
150+
Abrasive Material
Ceramic
Backing Material
Paper
Abrasive Type
Open Coat
Backing Weight
C Weight
Color
Purple
Max. RPM
12000
For Use With
Random Orbital Sanders
Application
Finishing/Polishing, Sanding
Shape
Disc
For Use On
Aluminum, Carbon Steel, Fiberglass, Gelcoat, Hard Composite, Hardwood, Paint, Plastic, Primer, Soft Composite, Softwood, Solid Surface, Topcoats, Whitewood

Description

Stikit Paper Disc Roll,732U,6"xNH,100/rl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.