Zoro Homepage

Stikit Paper Roll, 732U, 4.5"x 30YD, ASI

  • Mfr # 7100380702

  • Zoro # G916314052


product price: $71.79
/ea
Sold in multiples of 6 for $430.74

Key Features

Grit
500+
Backing Material
Paper
Backing Weight
C
Abrasive Material
Precision Shaped Ceramic
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100380702
Zoro #
G916314052
UPC #
00068060118813
Country of Origin
United States

Dimensions

Overall Width
4.5 in
Overall Length
30.0 yd

Details

Grit
500+
Backing Material
Paper
Backing Weight
C
Abrasive Material
Precision Shaped Ceramic
Color
Purple
Abrasive Type
Closed Coat

Description

Stikit Paper Roll,732U,4.5"x 30YD,ASI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.