Zoro Homepage

Cartridge, Filter Hf27-S

  • Mfr # 56152-31

  • Zoro # G402229785


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56152-31
Zoro #
G402229785
UPC #
-
Country of Origin
Mexico

Description

High Flow Beverage Water Filter Cartridge By 3M®;Application: Sediment, Scale, Chlorine Taste & Odor;Capacity: 4,800 Gal, 18,170 L;Color: White;Flow Rate: 1.5 Gpm 5.7 Lpm;Includes: Two O-Rings;Length: 14In, 356 Mm;Material(S): Plastic Cartridge Housing;Note: 5 Micron Filtration;Outside Diameter: 3In, 76 Mm;Psi: 25-125 (172-862 Kpa);Temp Range: 4.4 To 37.8 C, 41 To 100 F;Type: High Flow Beverage Cartridge (No. Hf27-S);Weight: 2.285 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.