
Cartridge, Water Filter, Hf25-S
Mfr # HF25-S
Zoro # G502227353
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
1 in
Max. Temp.
100°F
Actual Height
13.7 in
Filter Item
SQC Replacement Filter Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF25-S
Zoro #
G502227353
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
1 in
Actual Height
13.7 in
Details
Max. Temp.
100°F
Filter Item
SQC Replacement Filter Cartridge
Description
Capacity: 10,000 Gal | 37854 L ;Type: For Cold Water Use Only | 1 Micron ;Nsf Certified: Y;1.5 Gpm (5.7 Lpm) Flow Rate;10,000 Gallon (37,854 Lit)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.