Zoro Homepage

Cartridge, WaterfilterHf65-S

  • Mfr # CUHF65-S

  • Zoro # G802213919


product price: $338.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUHF65-S
Zoro #
G802213919
UPC #
-
Country of Origin
Mexico

Description

High Flow Filter Cartridge Hf65-S By 3M® 3 Micron;Application: Particulates, Chlorie Taste & Odor, And Scale;Capacity: 35,000 Gal, 132,489 L;Color: White;Flow Rate: 3.34 Gpm 12.6 Lpm;Includes: Two O-Rings;Length: 14-3/4In, 375 Mm;Material(S): Plastic Cartridge Housing;Note: 3 Micron Filtration;Outside Diameter: 4-3/8In, 111 Mm;Psi: 25-125 ((172-862 Kpa));Temp Range: 4.4 To 37.8 C, 40 To 100 F;Type: High Flow Beverage Cartridge (No. Hf65-S);Weight: 4.285 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.