Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, M, 72PK

  • Mfr # CGM-CRE

  • Zoro # G2321249


product price: $1,147.99
/pk 72, $15.94/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Color
Black,Gray
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGM-CRE
Zoro #
G2321249
UPC #
00051128610329
Country of Origin
Sri Lanka

Dimensions

Glove Size
M

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Color
Black,Gray
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Polyethylene
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.