Cut Resistant Coated Gloves, Cut Level 3 , Foam Nitrile , XL 72 PK
Mfr # CGXL-CR
Zoro # G2321230
product price: $2,008.99
/pk 72, $27.90/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
3
Glove Coating Material
Foam Nitrile
Color
Black,Gray
Glove Materials
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGXL-CR
Zoro #
G2321230
UPC #
00054007989592
Country of Origin
Korea, Republic of
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Foam Nitrile
Color
Black,Gray
Glove Materials
Polyethylene
Description
Comfort Grip Glove,Cut Resistant,XL,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.