Zoro Homepage

Cutoff Wheel Guard 06594, 4 in, 1/pk

  • Mfr # 06594

  • Zoro # G5139108


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Overall Diameter
4 in
Diameter
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06594
Zoro #
G5139108
UPC #
00051115065941
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Diameter
4"

Details

Item
Cutoff Wheel Guard 06594,4 in,1/pk

Description

Cutoff Wheel Guard 06594,4 in,1/pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.