Zoro Homepage

Cutoff Wheel Guard 06595, 5 in, 1/pk

  • Mfr # 06595

  • Zoro # G6130691


product price: $95.55
/ea
Free Shipping & Returns

Key Features

Overall Diameter
5 in
Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06595
Zoro #
G6130691
UPC #
51115065958
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Diameter
5"

Details

Item
Cutoff Wheel Guard,06595,5"

Description

Cutoff Wheel Guard,06595,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.