Zoro Homepage

Cutoff Wheel Guard 06596, 6 in, 1/pk

  • Mfr # 06596

  • Zoro # G6130728


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
6 in
Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06596
Zoro #
G6130728
UPC #
51115065965
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Diameter
6"

Details

Item
Cutoff Wheel Guard,06596,6"

Description

Cutoff Wheel Guard,06596,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.