Zoro Homepage
This item is Discontinued.
3M Damping Foil 2552, Silver, 2 In X 36 Yd, 10 Mil 7000001224

Damping Foil 2552, Silver, 2 In X 36 Yd, 10 Mil (Discontinued)

  • Mfr # 7000001224
  • Zoro # G704222378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000001224
Zoro #
G704222378
UPC #
21200383953
Country of Origin
United States

Description

Absorbs and Dissipates Resonate Vibration_x000D_
3MTM Damping Foil Tape 2552 is an aluminum foil backed anti-vibration tape. It is designed to reduce structure-borne noise and fatigue in metal and composite panels and support structures. With a viscoelastic acrylic polymer adhesive this tape is easy to apply and it adheres well to metal. It can achieve effective damping with as little as 20% surface coverage. This durable tape will resist moisture, weather, UV degradation and flame. It is a long aging tape designed to specifically perform in a wide variety of temperatures (-25°F/32°C to 175°F/180°C) with peak damping from 32°F/0°C to 140°F/60°C. The linered construction provides the ability to die cut this product. 3MTM Damping Foil Tape 2552 meets the requirements of F.A.R. 25.853(a) and can pass ASTM E-162 and ASTM-E 662 for flammability and smoke generation._x000D_
Recommended Applications_x000D_
Aerospace_x000D_
Automotive_x000D_
Appliance_x000D_
General industrial applications to mitigate vibration which produces noise and fatigue

  • Dead soft aluminum foil is designed to application to vibrating panels and support members
  • Tape controls resonate vibrations through temperatures (more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.