Zoro Homepage

Damping Foil Tape, 3" x 5 yd.

  • Mfr # 2552

  • Zoro # G5808769


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Imperial Tape Length
5 yd
Imperial Tape Width
3 in
Tensile Strength
126 lb./in.
Duct Tape Length
5 yd.
Duct Tape Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2552
Zoro #
G5808769
UPC #
888519262108
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
3 in
Duct Tape Length
5 yd.
Duct Tape Width
3"

Details

Item
Damping Foil Tape,3" x 5 yd.
Tensile Strength
126 lb./in.
Tape Backing Material
Dead soft aluminum foil
Tape Adhesive Material
Viscoelastic acrylic polymer adhesive
Performance Temp.
-25 Degrees to 175 Degrees F

Description

Damping Foil Tape,3 In. x 5 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.