Zoro Homepage
This item is Discontinued.
3M Davit Arm Carrying Bag, 56 in. L P2002-046

Davit Arm Carrying Bag, 56 in. L (Discontinued)

  • Mfr # P2002-046
  • Zoro # G6629445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2002-046
Zoro #
G6629445
UPC #
-
Country of Origin
Canada

Dimensions

Width
6 in
Height
8 in
Length
56 in

Details

Material
PVC
Item
Davit Arm Carrying Bag
Color
Yellow
For Use With
Mfr. No. IN-2210

Description

Davit Arm Carrying Bag, Length 56 in, Color Yellow, For Use With Mfr. No. IN-2210, Material PVC, Width 6 in, Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.