Zoro Homepage

24 61 0 Cm Mast Extension

  • Mfr # 8510101

  • Zoro # G3299031


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Steel
Height
24 in
Confined Space Item
Horizontal Entry System
For Use With
Side Entry System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510101
Zoro #
G3299031
UPC #
840779003952
Country of Origin
United States

Dimensions

Height
24 in
Arm Length
24 in
Length
24 in

Details

Item
Mast Extension
Color
Green
Material
Steel
Confined Space Item
Horizontal Entry System
For Use With
Side Entry System
Brand and Series
3M DBI-SALA
Includes Winch/SRL Bracket
No
Confined Space Component
Mast Extension
Includes Winch
No
Compatible Component
Support Post
Includes SRL
No
Entry Orientation
Horizontal

Description

Mast Extension, Includes SRL No, Weight Capacity Not Applicable, Includes Winch No, Color Green, Confined Space Component Mast Extension, Entry Orientation Horizontal, Arm Length 24 in, Material Steel, For Use With Side Entry System, Compatible Component Support Post, Winch Cable Length Not Applicable, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Workers per System Not Applicable, Mounting Location Floor, Mounting Type Bolt-On, Weld-On, Overall Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.