25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly
Mfr # 7211857
Zoro # G0480457
product price: $33.15
/eaKey Features
Color
Yellow Zinc
Series
Tagline Ropes
Hardware Material
Polypropylene
For Use With
Self-Retracting Lifelines
Includes
SRL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7211857
Zoro #
G0480457
UPC #
840779081011
Country of Origin
United States
Dimensions
Length
25 ft.
Lifeline Diameter
0.19 in
Details
Item
Horizontal Lifeline
Color
Yellow Zinc
Series
Tagline Ropes
Hardware Material
Polypropylene
For Use With
Self-Retracting Lifelines
Includes
SRL
Retractable
No
Lifeline Installation
Reusable
Horizontal Lifeline Component
SRL
Lifeline Material
Polypropylene
Includes Mounting Hardware
No
Includes Tie-Off Adapters
No
Compatible Attachment Points
SRL Snap Hook
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component SRL, Standards Not Applicable, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points SRL Snap Hook, Lifeline Length 25 ft, Lifeline Material Polypropylene, Hardware Material Polypropylene, For Use With Self-Retracting Lifelines, Includes SRL, For Maximum Flange Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.