2XL, Quick-Connect Chest/ Quick-Connect Leg Straps, Back D-Ring (Discontinued)
- Mfr # 1113013
- Zoro # G416343606
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1113013
Zoro #
G416343606
UPC #
840779034505
Country of Origin
United States
Details
Harness Color
Gray
D-Ring Locations
Back
Includes Padding
Yes
Leg Strap Buckles
Quick-Connect
Features
Built-in Reflective Materials, Protected Labels
RFID Equipped
Yes
Chest Strap Buckles
Quick-Connect
Padding Location
Back, Leg, Shoulder
Harness Sizing
2XL
Hardware Material
Steel
Harness D-Ring Material
Aluminum
Weight Capacity
420 lb
Torso Adjustment
Cam
Harness Style
Vest
Harness Application
General Industry
Industry
General Industry
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Features Built-in Reflective Materials, Protected Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.