Zoro Homepage
This item is Discontinued.
3M Dbi-Sala 3M™ DBI-SALA® Davit Base Truck Hitch, 450 Cap Lbs 8510140

3M™ DBI-SALA® Davit Base Truck Hitch, 450 Cap Lbs (Discontinued)

  • Mfr # 8510140
  • Zoro # G304942881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510140
Zoro #
G304942881
UPC #
840779003990
Country of Origin
United States

Description

3m dbi-sala 8510140 davit base truck hitch, 450 cap lbs8510140 when it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Dbi-sala has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust dbi-sala for the type of high quality, rugged systems that will ensure top performance when it is needed the most. Our aluminum tripods are extremely lightweight and portable, easily set-up by one worker and can be transported from one location to another. Ideal for confined space entry and emergency rescue applications, they can accommodate a variety of winches and fall arrest devices. Our tripods are loaded with features such as locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain to prevent movement and safety shoes that incorporate a rubber sole for flat surfaces and spiked edges for slippery surfaces. vehicle hitch mount sleeve davit base installs into a 2" (5.1 cm) ball hitch for 27-1/2 in. (69.8 cm) maximum offset davit mast adjustable stabilizer t-bar detent style height adjustment pvc davit mast sleeve liner set-up and dismantle without tools durable and corrosion resistant construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.