This item is Discontinued.

3M Dbi-Sala Shock Absorbing Lanyard, 6 ft Length, Snap Hook, 1 Leg(s), 130-310 lbs. (59-141kg) Weight Capacity 1241460

This item is Discontinued.

3M Dbi-Sala

Shock Absorbing Lanyard, 6 ft Length, Snap Hook, 1 Leg(s), 130-310 lbs. (59-141kg) Weight Capacity (Discontinued)

Mfr # 1241460
Zoro # G704953777
UPC # 840779003143
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1241460
Zoro #
G704953777
UPC #
840779003143
Country of Origin
United States

Dimensions

Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
130-310 lbs. (59-141kg)
Color
Yellow
Material
Web
Standards
OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook
Hardware Material
Hook: Zinc Plated Steel
For Use With
Connected Safety ID Equipped
Type
Variable/Retractable

Description

3m dbi-sala 1241460 ez-stop ii retrax lanyard, 2.5' to 6'l, 130-310 cap lbs1241460 the 3m dbi-sala retractable lanyard is the first shock absorbing lanyard that retracts automatically to fit the working area. It is a unique alternative to elasticized lanyards and uses a retraction technology similar to airport security lines. These devices retract and expand smoothly and consistently from 2 1/2 to 6 ft. (0.8 to 1.8m). The retraction keeps the lanyard taut and close to the body at all times, reducing trip fall hazards, snagging on equipment and dragging. The ez stop incorporates our popular shock type pack, tough polyester webbing and a polycarbonate thermoplastic retractor case. They feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. Our patented self locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way even with gloves on. 6 ft. (1.8m) single-leg lanyard retractable design expands in reaction to your movements adjustable retraction length rugged thermoplastic retractor case abrasion resistant polyester webbing soft pack energy absorber energy absorbing design limits fall arrest forces user friendly self locking snap hooks at each end impact indicator equipped with 3m connected safety id (csid)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.