Zoro Homepage

3M DBI-SALA Floor Mount Sleeve, Variable up to 450 Cap Lbs

  • Mfr # 8516190

  • Zoro # G205260619


product price: $1,908.99
/ea
Free Shipping & Returns

Key Features

Confined Space Item
Floor mount sleeve davit base
Includes
PVC davit mast sleeve liner
Weight Capacity
Variable up to 450 lbs. (204 kg)
For Use With
Advanced™ offset davit mast
Standards
OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8516190
Zoro #
G205260619
UPC #
840779004096
Country of Origin
United States

Details

Confined Space Item
Floor mount sleeve davit base
Includes
PVC davit mast sleeve liner
Weight Capacity
Variable up to 450 lbs. (204 kg)
For Use With
Advanced™ offset davit mast
Standards
OSHA 1910.66, OSHA 1926.502
Material
Aluminum, zinc plated and stainless steel
Color
Yellow Zinc

Description

3M dbi-sala 8516190 floor mount sleeve, variable up to 450 cap lbs8516190 the advanced series hoist system bases are designed for manhole and confined space entry/retrieval applications. Portable units are constructed of lightweight high-strength aluminum and adjust to fit most standard entries. Our permanent and clamp-on bases are available in aluminum, zinc plated and stainless steel construction offering maximum flexibility. We offer bases for a variety of applications including floor, wall, core, deck, flush, barrel, forklift and hitch mount to name just a few. All bases are designed to use in combination with an advanced davit mast, and together form a perfectly matches confined space rescue and work support system. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Dbi-sala has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust dbi-sala for the type of high quality, rugged systems that will ensure top performance when it is needed the most. Floor mount sleeve davit base bolts to concrete or steel floors corrosion resistant plated hardware high strength steel construction 360 degree davit mast rotation pvc davit mast sleeve liner permanent installation with standard tools also available in stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.